Zoro Homepage

Polyester Tape, Blue, 1IN X 72YD

  • Mfr # 8991

  • Zoro # G616244444


product price: $15.85
/ea
Sold in multiples of 36 for $570.60

Key Features

Max. Tape Performance Temp.
400ºF (204ºC)
Min. Tape Performance Temp.
-60ºF (-50ºC)
Tape Length
72 yd
Tape Adhesive
Silicone
Tape Thickness
2.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8991
Zoro #
G616244444
UPC #
00051115647307
Country of Origin
China

Dimensions

Tape Length
72 yd
Tape Thickness
2.4 mil
Tape Width
1 in

Details

Max. Tape Performance Temp.
400ºF (204ºC)
Min. Tape Performance Temp.
-60ºF (-50ºC)
Tape Adhesive
Silicone
Material
Polyester
Tape Color
Blue
Tape Backing Material
Polyester

Description

Polyester Tape, Blue, 1IN X 72YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.