Zoro Homepage

PolyethyleneFlmTp483Wht, 1nx36yd5., PK36

  • Mfr # 483

  • Zoro # G3959230


product price: $1,166.99
/pk 36, $32.42/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyethylene
Tape Width
1"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483
Zoro #
G3959230
UPC #
00051115688546
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd.
Tape Thickness
5 mil

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
160 oz./in.
Tape Color
White
Tape Elongation
300%
Tape Application
General Sealing of Containers and Irregular Shaped Objects; Separation of Dissimilar Metals; Decorative, Safety Marking and Color Coding; Nuclear Power Plant Maintenance Applications; Corrosion Sensitive Applications; Outdoor Applications of Sealing, Protecting and Preserving
Standards
ASTM D3330; ASTM D3759
Tape Adhesive
Rubber
Material
Polyethylene

Description

PolyethyleneFlmTp483Wht,1nx36yd5.,PK36, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.