Zoro Homepage

Polyimide Film Tape, 1" x 5 yd.

  • Mfr # 7419

  • Zoro # G5359481


product price: $33.59
/ea
Sold in multiples of 2 for $67.18

Key Features

Tape Backing Material
Polyimide
Tape Width
1"
Tape Length
5 yd.
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7419
Zoro #
G5359481
UPC #
888519018316
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
5 yd.
Tape Thickness
1.8 mil

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
500 Degrees For 10 min.
Tape Adhesive Strength
8 oz./in.
Tape Color
Amber
Tape Application
Masking or Protecting Residue Sensitive Areas on Printed Circuit Boards During High Temperature Operations Such Temperature Operations Such As Wave Soldering and Solder Reflow
Standards
ASTM D3330; ASTM D3652
Number of Adhesive Sides
1
Max. Tape Performance Temp.
260°C (500°F)

Description

Polyimide Film Tape,1 In. x 5 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.