Zoro Homepage

Polyimide Film Tape, Amber, 3" x 5 yd.

  • Mfr # 5413

  • Zoro # G5364515


product price: $63.55
/ea
Sold in multiples of 5 for $317.75

Key Features

Tape Backing Material
Polyimide
Tape Length
5 yd.
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Thickness
2.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413
Zoro #
G5364515
UPC #
888519017777
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
5 yd.
Tape Thickness
2.7 mil

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb./in.
Tape Adhesive Strength
20 oz./in.
Tape Color
Amber
Tape Elongation
62%
Tape Application
Wave Soldering; Protection for Bar Code Labels
Standards
ASTM D3330; D3759; D3652; D149

Description

Polyimide Film Tape,Amber,3 In. x 5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.