Zoro Homepage

Polymd Flm Tp 5413, mbr, 24X36, 1

  • Mfr # 5413

  • Zoro # G5985014


product price: $2,294.99
/ea
Free Shipping & Returns

Key Features

Tape Width
191 cm
Tape Length
36 Linear Yard
Tape Adhesive
Silicone
Tape Color
Amber
Tape Backing Material
Polyimide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413
Zoro #
G5985014
UPC #
21200161735
Country of Origin
United States

Dimensions

Tape Width
191 cm
Tape Length
36 Linear Yard
Tape Thickness
2.7 mil

Details

Item
Polymd Flm Tp 5413,mbr,24x36,1
Tape Adhesive
Silicone
Tape Color
Amber
Tape Backing Material
Polyimide
Material
Polyimide

Description

Polymd Flm Tp 5413,mbr,24x36,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.