Zoro Homepage

Polymer Adhesive Sealant, 10 oz, Cartridge, Black, Polymer Base, 740 UV

  • Mfr # 740 UV

  • Zoro # G5415602


product price: $24.39
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Black
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740 UV
Zoro #
G5415602
UPC #
00051111080245
Country of Origin
France

Dimensions

Container Size
10 oz

Details

Item
Polymer Adhesive Sealant
Container Type
Cartridge
Color
Black
Application
Multipurpose
Adhesive Grouping
Sealant
Series
740 UV
Working Time
1 hr
Full Cure Time
1 day
Elongation
300 %
Sealant Base
Polymer
Cure Type
Moisture
Performance Temp. Range
-40 Degrees to 194 Degrees F
Begins to Harden
60 min
Specific Gravity
1.65
Flash Point
Not Specified
Sealant Properties
Flexible
Application Temp. Range
40 Degrees to 95 Degrees F
For Use With
Hand or Pressure Caulk
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Fiberglass, Metal, Plastic, Wood
Finishing Features
Paintable
Maximum Performance Temperature
194 Degrees F
Resistance Properties
Ultraviolet Resistant
VOC Content Weight
22 g/L
Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
-40 Degrees F
VOC Content Weight Percentage
1.3 %
Maximum Application Temperature
95 Degrees F

Description

Polymer Adhesive Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 22 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.