Zoro Homepage

Polymer Adhesive Sealant, 10 oz, Cartridge, Black, Polymer Base, 760 UV

  • Mfr # 760 UV

  • Zoro # G5005108


product price: $27.99
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Adhesive Grouping
Sealant
Series
760 UV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760 UV
Zoro #
G5005108
UPC #
00048011628172
Country of Origin
France

Dimensions

Container Size
10 oz

Details

Item
Polymer Adhesive Sealant
Container Type
Cartridge
Color
Black
Application
Multipurpose
Adhesive Grouping
Sealant
Series
760 UV
Working Time
30 min
Full Cure Time
1 day
Elongation
100 %
Sealant Base
Polymer
Cure Type
Moisture
Maximum Operating Temperature
212.0°F
Sealant Properties
Flexible
Flash Point
Not Specified
Application Temp. Range
40 Degrees to 95 Degrees F
For Use With
Fiberglass, Metals, Plastics, Wood
Begins to Harden
30 min
Specific Gravity
1.61
Green Environmental Attribute
Does Not Contain Methylene Chloride
Performance Temp. Range
-40 to 212 Degrees F
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Fiberglass, Metal, Plastic, Wood
VOC Content Weight Percentage
0.8 %
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
212 Degrees F
Maximum Application Temperature
95 Degrees F
Minimum Application Temperature
40 Degrees F
Resistance Properties
Ultraviolet Resistant
Finishing Features
Paintable
VOC Content Weight
13 g/L

Description

Polymer Adhesive Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 100 Percent, Full Cure Time 1 day, Maximum Performance Temperature 212 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 13 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.