Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Adhesive Sealant, 20 oz, Sausage Pack, Gray, Polymer Base, 740

  • Mfr # 740 UV

  • Zoro # G5417124


product price: $26.75
/ea

Key Features

Container Type
Sausage Pack
Container Size
20 oz
Color
Gray
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740 UV
Zoro #
G5417124
UPC #
00051111080221
Country of Origin
France

Dimensions

Container Size
20 oz

Details

Item
Polymer Adhesive Sealant
Container Type
Sausage Pack
Color
Gray
Application
Multipurpose
Adhesive Grouping
Sealant
Series
740
Working Time
1 hr
Full Cure Time
1 day
Elongation
300 %
Sealant Base
Polymer
Cure Type
Moisture
Sealant Properties
Flexible
Flash Point
Not Specified
Application Temp. Range
40 Degrees to 95 Degrees F
Meets
NSF R2
Begins to Harden
60 min
For Use With
Manual/Pneumatic Applicator
Performance Temp. Range
-40 Degrees to 194 Degrees F
Specific Gravity
1.65
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Fiberglass, Metal, Plastic, Wood
Maximum Performance Temperature
194 Degrees F
Resistance Properties
Ultraviolet Resistant
Minimum Application Temperature
40 Degrees F
VOC Content Weight
22 g/L
Minimum Performance Temperature
-40 Degrees F
Maximum Application Temperature
95 Degrees F
Finishing Features
Paintable
VOC Content Weight Percentage
1.3 %

Description

Polymer Adhesive Sealant, Color Gray, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 22 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.