Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Adhesive Sealant, 20 oz, Sausage Pack, White, Polymer Base, 4000 UV

  • Mfr # 4000 UV

  • Zoro # G5415794


product price: $25.89
/ea

Key Features

Container Type
Sausage Pack
Container Size
20 oz
Color
White
Application
Marine
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000 UV
Zoro #
G5415794
UPC #
00051135055083
Country of Origin
France

Dimensions

Container Size
20 oz

Details

Item
Polymer Adhesive Sealant
Container Type
Sausage Pack
Color
White
Application
Marine
Adhesive Grouping
Sealant
Series
4000 UV
Working Time
15 min
Full Cure Time
1 day
Elongation
300 %
Sealant Base
Polymer
Cure Type
Moisture
Specific Gravity
1.3 to 1.5
For Use With
Manual/Pneumatic Applicator
Performance Temp. Range
-40 Degrees to 190 Degrees F
Begins to Harden
30 min
Flash Point
Not Specified
Sealant Properties
Flexible
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Aluminum, Wood, Gel Coat, Fiberglass
VOC Content Weight
16 g/L
Resistance Properties
Ultraviolet Resistant
Finishing Features
Paintable
Minimum Performance Temperature
-40 Degrees F
VOC Content Weight Percentage
0.9 %
Maximum Performance Temperature
194 Degrees F
Minimum Application Temperature
-40 Degrees F
Maximum Application Temperature
194 Degrees F

Description

Polymer Adhesive Sealant, Color White, Application Marine, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 15 min, VOC Content Weight 16 g/L, Cure Type Moisture, Flash Point Not Specified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.