Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Adhesive Sealant, 20 oz, Sausage Pack, White, Polymer Base, 740 UV

  • Mfr # 740 UV

  • Zoro # G5415584


product price: $26.75
/ea

Key Features

Container Type
Sausage Pack
Container Size
20 oz
Application
Multipurpose
Adhesive Grouping
Sealant
Series
740 UV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740 UV
Zoro #
G5415584
UPC #
00051111080238
Country of Origin
France

Dimensions

Container Size
20 oz

Details

Item
Polymer Adhesive Sealant
Container Type
Sausage Pack
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
740 UV
Working Time
1 hr
Full Cure Time
1 day
Elongation
300 %
Sealant Base
Polymer
Cure Type
Moisture
Performance Temp. Range
-40 Degrees to 194 Degrees F
Begins to Harden
60 min
Application Temp. Range
40 Degrees to 95 Degrees F
Flash Point
Not Specified
Sealant Properties
Flexible
For Use With
Manual/Pneumatic Applicator
Meets
NSF R2
Specific Gravity
1.65
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Fiberglass, Metal, Plastic, Wood
Resistance Properties
Ultraviolet Resistant
VOC Content Weight Percentage
1.3 %
Maximum Application Temperature
95 Degrees F
Finishing Features
Paintable
Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
194 Degrees F
VOC Content Weight
22 g/L

Description

Polymer Adhesive Sealant, Color White, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 22 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.