
PolyProt Tape8663 Trans NonSkip Slip, PK2
Mfr # 8663
Zoro # G0388855
product price: $1,683.99
/pk 2, $842.00/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Length
36 yd.
Tape Width
48 in
Imperial Tape Length
36 yd
Tape Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8663
Zoro #
G0388855
UPC #
00021200303012
Country of Origin
United States
Dimensions
Length
36 yd.
Tape Width
48 in
Imperial Tape Length
36 yd
Tape Thickness
18 mil
Metric Tape Length
32.918 m
Details
Item
Protective Tape
Tape Adhesive
Acrylic
Tape Color
Transparent
Tape Backing Material
Polyurethane
Description
Protective Tape, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.