Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Adhesive Sealant, 10 oz, Cartridge, White, Polyurethane Base, 560

  • Mfr # 560

  • Zoro # G5415785


product price: $18.99
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G5415785
UPC #
00021200490569
Country of Origin
France

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Adhesive Sealant
Container Type
Cartridge
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
560
Working Time
1 hr
Full Cure Time
1 day
Elongation
300 %
Sealant Base
Polyurethane
Cure Type
Moisture
Application Temp. Range
40 Degrees to 95 Degrees F
Performance Temp. Range
-40 Degrees to 194 Degrees F
For Use With
Applicator
Flash Point
Not Specified
Specific Gravity
1.17
Sealant Properties
Flexible
Meets
Smoke Generation ASTM E662, SP800-C, Surface Flame Spread ASTM E162
Begins to Harden
60 min
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Aluminum, Fiberglass Reinforced Plastic, Metal, Plastic, Sheet Molding Compound, Steel, Wood
Features
Cardboard Back
VOC Content Weight
56 g/L
Finishing Features
Paintable
Minimum Application Temperature
40 Degrees F
Resistance Properties
Ultraviolet Resistant
Maximum Performance Temperature
194 Degrees F
Maximum Application Temperature
95 Degrees F
Minimum Performance Temperature
-40 Degrees F

Description

Polyurethane Adhesive Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.