Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Adhesive Sealant, 20 oz, Sausage Pack, Black, Polyurethane Base, 560

  • Mfr # 96273

  • Zoro # G5415751


product price: $25.19
/ea

Key Features

Container Type
Sausage Pack
Container Size
20 oz
Application
Multipurpose
Adhesive Grouping
Sealant
Series
560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96273
Zoro #
G5415751
UPC #
00021200962738
Country of Origin
France

Dimensions

Container Size
20 oz

Details

Item
Polyurethane Adhesive Sealant
Container Type
Sausage Pack
Color
Black
Application
Multipurpose
Adhesive Grouping
Sealant
Series
560
Working Time
1 hr
Full Cure Time
1 day
Elongation
300 %
Sealant Base
Polyurethane
Cure Type
Moisture
Meets
Smoke Generation ASTM E662, SP800-C, Surface Flame Spread ASTM E162
Begins to Harden
60 min
Flash Point
Not Specified
Sealant Properties
Flexible
For Use With
Manual/Pneumatic Applicator
Performance Temp. Range
-40 Degrees to 194 Degrees F
Specific Gravity
1.17
Application Temp. Range
40 Degrees to 95 Degrees F
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Aluminum, Fiberglass Reinforced Plastic, Metal, Plastic, Sheet Molding Compound, Steel, Wood
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
95 Degrees F
Resistance Properties
Ultraviolet Resistant
Minimum Performance Temperature
-40 Degrees F
Environment
Outdoor
Maximum Performance Temperature
194 Degrees F
Finishing Features
Paintable
VOC Content Weight
56 g/L

Description

Polyurethane Adhesive Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.