Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Foam Ear Plugs, 100 PK

  • Mfr # 10080529180008

  • Zoro # G307465677


product price: $60.79
/pk 100, $0.61/ea

Key Features

Earplug Material
Polyurethane Foam
Material
Polyurethane Foam
Ear Muff Style
Uncorded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10080529180008
Zoro #
G307465677
UPC #
-
Country of Origin
United States

Details

Item
Ear Plugs
Earplug Material
Polyurethane Foam
Material
Polyurethane Foam
Ear Muff Style
Uncorded

Description

The EAR PushIns 3181000 pushtofit, corded foam uncorded earplugs are easy to use again and again, reducing waste These proprietary no rolldown earplugs provide allday hearing comfort, convenience and protection Constructed of 3M EARform foam, these earplugs feature a no rolldown design and a blue stem for a quick and easy fit Noise Reduction Rating NRR 28 dB CSA Class AL


  • •Poly bag keeps earplugs clean before use
  • •Blue stem makes insertion and removal cleaner and easier
  • •Test compatible with 3M E-A-Rfit Validation System
  • •Noise Reduction Rating (NRR)* 28 dB. CSA Class AL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.