Zoro Homepage

Polyurethane Protective Tape, TP, 2INx36YD

  • Mfr # 8671

  • Zoro # G016153797


product price: $493.99
/ea
Sold in multiples of 6 for $2,963.94
Free Shipping & Returns

Key Features

Tape Thickness
14.0 mil
Color
Transparent
Width
1.0 in
Length
36.0 yd
Tape Tensile Strength
80.0 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8671
Zoro #
G016153797
UPC #
00021200243431
Country of Origin
United States

Dimensions

Tape Thickness
14.0 mil
Width
1.0 in
Length
36.0 yd

Details

Color
Transparent
Tape Tensile Strength
80.0 lb/in

Description

Electroplating Tape 470, Tan, 3/4INx36YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.