Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, Gray, Polyurethane Base, 540

  • Mfr # 540

  • Zoro # G7591306


product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Application
Multipurpose
Adhesive Grouping
Sealant
Series
540
Working Time
90 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540
Zoro #
G7591306
UPC #
00021200415944
Country of Origin
France

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Sealant
Container Type
Cartridge
Color
Gray
Application
Multipurpose
Adhesive Grouping
Sealant
Series
540
Working Time
90 min
Full Cure Time
1 day
Elongation
600 %
Sealant Base
Polyurethane
Cure Type
Moisture
Specific Gravity
1.17
Application Temp. Range
40 Degrees to 95 Degrees F
Sealant Properties
Flexible
Meets
ASTM C920, Type S, Grade NS, Class 25, Surface Flame Spread ASTM E162, Smoke Generation ASTM E662, SP800-C, IMO/MED
For Use With
Pneumatic Applicator
Green Environmental Attribute
Does Not Contain Methylene Chloride
Begins to Harden
90 min
Flash Point
Not Specified
Performance Temp. Range
-40 Degrees to 194 Degrees F
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Aluminum, Fiberglass Reinforced Plastic, Metal, Plastic, Sheet Molding Compound, Steel, Wood
Finishing Features
Paintable
Maximum Performance Temperature
194 Degrees F
Maximum Application Temperature
95 Degrees F
Resistance Properties
Ultraviolet Resistant
Minimum Performance Temperature
-40 Degrees F
Minimum Application Temperature
40 Degrees F
VOC Content Weight
53.7 g/L

Description

Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 90 min

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.