Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Sealant, 20 oz, Sausage Pack, Gray, Polyurethane Base, 525

  • Mfr # 525

  • Zoro # G5416704


product price: $20.99
/ea

Key Features

Container Type
Sausage Pack
Container Size
20 oz
Color
Gray
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525
Zoro #
G5416704
UPC #
00051111075357
Country of Origin
France

Dimensions

Container Size
20 oz

Details

Item
Polyurethane Sealant
Container Type
Sausage Pack
Color
Gray
Application
Multipurpose
Adhesive Grouping
Sealant
Series
525
Working Time
150 min
Full Cure Time
1 day
Elongation
800 %
Sealant Base
Polyurethane
Cure Type
Moisture
Flash Point
Not Specified
Begins to Harden
150 min
Application Temp. Range
40 Degrees to 95 Degrees F
For Use With
Manual/Pneumatic Applicator
Meets
ASTM C920, Type S, Grade NS, Class 25, NSF R2
Specific Gravity
1.17
Sealant Properties
Flexible
Performance Temp. Range
-22 Degrees to 176 Degrees F
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Aluminum, Concrete, Fiberglass Reinforced Plastic, Metal, Plastic, PVC, Sheet Molding Compound, Steel, Wood
Finishing Features
Paintable
Maximum Application Temperature
95 Degrees F
Resistance Properties
High Temperature Resistant, Salt Resistant, Ultraviolet Resistant, Water Resistant
Minimum Performance Temperature
-22 Degrees F
Maximum Performance Temperature
176 Degrees F
Minimum Application Temperature
40 Degrees F
VOC Content Weight
35.1 g/L

Description

Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties High Temperature Resistant, Salt Resistant, Ultraviolet Resistant, Water Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 800 Percent, Full Cure Time 1 day, Maximum Performance Temperature 176 Degrees F, Minimum Performance Temperature -22 Degrees F, Working Time 150 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.