Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Sealant, 20 oz, Sausage Pack, Gray, Polyurethane Base, 540

  • Mfr # 540

  • Zoro # G7466076


product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns

Key Features

Container Type
Sausage Pack
Application
Multipurpose
Adhesive Grouping
Sealant
Series
540
Working Time
90 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540
Zoro #
G7466076
UPC #
00021200565625
Country of Origin
France

Dimensions

Container Size
20 oz

Details

Item
Polyurethane Sealant
Container Type
Sausage Pack
Color
Gray
Application
Multipurpose
Adhesive Grouping
Sealant
Series
540
Working Time
90 min
Full Cure Time
1 day
Elongation
600 %
Sealant Base
Polyurethane
Cure Type
Moisture
Minimum Operating Temperature
-40°F
Maximum Operating Temperature
194°F
Flash Point
Not Specified
Performance Temp. Range
-40 Degrees to 194 Degrees F
Green Environmental Attribute
Does Not Contain Methylene Chloride
Sealant Properties
Flexible
Application Temp. Range
40 Degrees to 95 Degrees F
Meets
ASTM C920, Type S, Grade NS, Class 25, Surface Flame Spread ASTM E162, Smoke Generation ASTM E662, SP800-C, IMO/MED
Begins to Harden
90 min
For Use With
Pneumatic Applicator
Specific Gravity
1.17
Standards
ASTM C661, ASTM D412
For Use On Surface Material
Aluminum, Coated Metal, Fiberglass Reinforced Plastic, Plastic, Sheet Molding Compound, Steel, Wood
Maximum Application Temperature
95 Degrees F
VOC Content Weight
53.7 g/L
Maximum Performance Temperature
194 Degrees F
Finishing Features
Paintable
Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
-40 Degrees F
Resistance Properties
Ultraviolet Resistant

Description

Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 90 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.