Porcelain Chip Fix, White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK

  • Mfr # 3789

  • Zoro # G7586196


product price:  $1,241.51
/pk 242, $5.13/ea
Free Shipping & Returns

Key Features

Product Form
Smooth Sticks
Diameter
1 in
Length
3 in
Materials Bonded
Fabric, Plastic
Working Time
50 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3789
Zoro #
G7586196
UPC #
00021200823718
Country of Origin
United States

Dimensions

Diameter
1 in
Length
3 in
Size
1 in x 3 in
Diameter - Glue Sticks
1 in
Length - Glue Sticks
3 in

Details

Item
Porcelain Chip Fix
Product Form
Smooth Sticks
Materials Bonded
Fabric, Plastic
Working Time
50 sec
Melting Temperature
220 Degrees F
Begins to Harden
50 sec
Color
White
Electrically Insulating
No
High Tack
No
Series
3789
Sealant Base
Thermoplastic Resin
For Use With
Scotch-Weld Applicator PG II with Speed loader
Characteristics
Good Fuel and Oil Resistance, Impact Resistance
Full Cure
24 hr
Shear Strength
570 psi
Melting Temp. - Glues
220 Degrees F
Tensile Strength
520 psi
Peel Strength
16 lb/in
Application
Attaching trim, Electronics potting, Headliner fixturing and attachment, Metal and plastic bonding in appliances, Wire harness attachments
Substrates
Wood, Plastic, Vinyl, Metal
Temp. Range
350 Degrees to 385 Degrees
Green Environmental Attribute
Does Not Contain Methylene Chloride
Minimum Performance Temperature
-20 Degrees F
Maximum Performance Temperature
250 Degrees F
Features
Heat Resistant, Fuel and Oil Resistant
FDA Compliance
21 CFR 175.105
Full Cure Time
24 hr
Primary Applications
General Purpose
Low Odor
No
UV Resistant
No
Product Format
Smooth Sticks
Open Time
50 sec
Minimum Viscosity
5,200 cps
Maximum Viscosity
5,200 cps
Pressure Sensitive
Yes
Material
Fabric, Plastic
Begins to Harden - Adhesives
50 sec
Full Cure Time - Adhesives
24 hr

Description

Hot Melt Adhesive, Color Brown, Diameter 1 in, Length 3 in, Melting Temperature 220 Degrees F, Product Format Smooth Sticks, Series 3789, Working Time 50 sec, Maximum Viscosity 5,200 cps, Minimum Viscosity 5,200 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Heat Resistant, Fuel and Oil Resistant, High Tack No, Low Odor No, Materials Bonded Fabric, Plastic, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 570 psi, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.