
Post-it Flags, 1inx1-3/4in, 100PK
Mfr # 680BB2
Zoro # G710778692
product price: $8.09
/pk 100, $0.08/eaKey Features
Size
1in Width x 1 3/4in Length
Bowl Shape
Rectangle
Features
Self-adhesive
Application
Color Coder
Includes
Dispenser Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680BB2
Zoro #
G710778692
UPC #
21200705656
Country of Origin
United States
Dimensions
Size
1in Width x 1 3/4in Length
Details
Item
Flag
Color
Blue
Bowl Shape
Rectangle
Features
Self-adhesive
Application
Color Coder
Includes
Dispenser Included
Application/Usage
Page Marker
Flag Quantity
100 x Bright Blue
Description
Find it fast with Post-it Flags in bright eye-catching colors that get noticed. They make it simple to mark or highlight important information in textbooks, calendars, notebooks, planners and more. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color code your work, either at home, work or in the classroom. Try with Post-it Notes for the ultimate study duo. Two-Pack. Colors: Bright Blue; Color Family: Blue; Dispenser: Pop-Up; Size: 1 x 1.75.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.