Zoro Homepage

Post-it Greener Notes Recycled Notes 653RPA, 1-1/2" x 2", Sunwashed Pier, 100 Sheets, 12/Pack

  • Mfr # 653RPA

  • Zoro # G004950865


product price: $34.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653RPA
Zoro #
G004950865
UPC #
21200003370
Country of Origin
United States

Description

Post-it greener notes recycled notes 653rpa, 1-1/2" x 2", sunwashed pier, 100 sheets, 12/pack post-it notes recycled pads are made with a high percentage of recycled material that meets federal requirements. Perfect size for notes, numbers and lists. Attach notes without staples, paper clips or tape. Repositionable, plant-based adhesive won't mark paper and other surfaces. Use the self-adhesive top strip to stick them on papers, desks and other places where you need a reminder. Plants used to make the adhesive were replenished after harvesting. Paper used comes from well-managed forests where trees are replanted. No new trees were used. Each pad contains 100 sheets. features helsinki collection made with 67% plant-based adhesive and recycled material use notes to mark your calendar with important messages airy and clean, these colors honor the simple pleasures of scandinavian living 100 sheets/pad larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.