
Post-it Note Pads, Lined, Recycled, 4inx6in, 5PK
Mfr # 660RPA
Zoro # G410795845
product price: $23.59
/pk 5, $4.72/eaKey Features
Number of Sheets
100
Rule
Ruled
Size
4in Width x 6in Length
Recycled Content
1
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660RPA
Zoro #
G410795845
UPC #
21200702198
Country of Origin
United States
Dimensions
Size
4in Width x 6in Length
Details
Item
Adhesive Note
Color
Positively Pink
Number of Sheets
100
Rule
Ruled
Recycled Content
1
Bowl Shape
Rectangle
Body Material
Paper
Features
Self-adhesive, Recycled
Application
Reminder
Application/Usage
Reminder
Flag Quantity
500 x Assorted
Description
Post-it Greener Notes are made with water-based adhesive and recycled paper. Unique adhesive designed for use on paper or in planners. Colors ensure your notes stand out. Post-it Greener Notes are recyclable. Sweet Sprinkles Color CollectionSatisfy your craving for sweet colors. Pad Type: Standard; Shape: Rectangular; Colors: Sweet Sprinkles Collection; Color Family: Multicolor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.