Shop 3M
See all product information
Create Account
Post-it Notes
- Mfr # 561 VAD 4PK
- Zoro # G123649756
product price:Â
$
30.79
/ea
Sold in multiples of 4 for
$123.16
Key Features
Rule
Ruled
Size
25 in x 30 in
Pads per Pack
4
Adhesion
Super Sticky
Color
Canary Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561 VAD 4PK
- Zoro #
- G123649756
- UPC #
- 0021200694851
- Country of Origin
- United States
Dimensions
- Size
- 25 in x 30 in
- Bottle Size
- 25 in x 30 in
- Size - Alpha
- 25 in x 30 in
Details
- Item
- Sticky Notes
- Rule
- Ruled
- Pads per Pack
- 4
- Adhesion
- Super Sticky
- Color
- Canary Yellow
- Sheets per Pad
- 30
- Recycled Content
- 0 %
- Wire Color
- Canary Yellow
Description
Sticky Notes, 25 in x 30 in, Adhesion Super Sticky, Color Canary Yellow, Recycled Content 0 Percent, Sheets per Pad 30, Rule Ruled, Pads per Pack 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.