Post-it Notes
- Mfr # 563 DE
- Zoro # G123649701
product price:Â
$
28.99
/ea
Sold in multiples of 6 for
$173.94
Key Features
Color
White
Sheets per Pad
20
Size
20 in x 23 in
Adhesion
Super Sticky
Pads per Pack
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563 DE
- Zoro #
- G123649701
- UPC #
- 0053200029777
- Country of Origin
- United States
- Item
- Sticky Notes
- Color
- White
- Sheets per Pad
- 20
- Adhesion
- Super Sticky
- Pads per Pack
- 1
- Rule
- Unruled
- Recycled Content
- 0 %
- Wire Color
- White
Dimensions
- Size
- 20 in x 23 in
- Bottle Size
- 20 in x 23 in
- Size - Alpha
- 20 in x 23 in
- Container Size
- 20 in x 23 in
Description
Sticky Notes, 20 in x 23 in, Adhesion Super Sticky, Color White, Recycled Content 0 Percent, Sheets per Pad 20, Rule Unruled, Pads per Pack 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.