
Post-it Notes, Cabinet Pk, 3inx3in, 18PK
Mfr # 65418CP
Zoro # G110778742
product price: $28.99
/pk 18, $1.61/eaKey Features
Color
Canary Yellow
Number of Sheets
90
Rule
Unruled
Size
3in Width x 3in Length
Body Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65418CP
Zoro #
G110778742
UPC #
638060923016
Country of Origin
United States
Dimensions
Size
3in Width x 3in Length
Details
Item
Adhesive Note
Color
Canary Yellow
Number of Sheets
90
Rule
Unruled
Body Material
Paper
Bowl Shape
Square
Features
Repositionable
Application
Reminder
Application/Usage
Reminder
Flag Quantity
1620
Description
Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. Canary Yellow color helps your notes stand out. Post-it Notes are recyclable. Cabinet PackIncludes 18 pads in a convenient tray to help you keep your supplies neat and organized. Pad Type: Standard; Shape: Square; Colors: Canary Yellow; Color Family: Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.