
Post-it, Original Cubes, 3 X 3, Aqua Wave, 470-Sheet
Mfr # 2056FP
Zoro # G510792232
product price: $11.69
/eaKey Features
Color
Poppy
Number of Sheets
470
Rule
Unruled
Size
3in Width x 3in Length
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2056FP
Zoro #
G510792232
UPC #
021200506734
Country of Origin
United States
Dimensions
Size
3in Width x 3in Length
Details
Item
Adhesive Note
Color
Poppy
Number of Sheets
470
Rule
Unruled
Bowl Shape
Square
Body Material
Paper
Application
Reminder
Features
Self-adhesive
Application/Usage
Reminder
Flag Quantity
470
Description
Post-it Notes Cubes are great to have on your desk or counter so you never run out of notes for great ideas. They stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. More notes per pad than any other Post-it Note. The bright colors add a pop of style to your desk. Post-it Notes are recyclable. 3 x 3 SizeGreat for reminders or quick notes, and work well with calendars or planners. Pad Type: Cube; Shape: Cube; Colors: Aqua Wave Collection; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.