
Post-it, Original Pop-Up Refill, 3 X 3, Assorted Cape Town Colors, 6PK
Mfr # R330AN
Zoro # G610795928
product price: $15.69
/pk 6, $2.61/eaKey Features
Number of Sheets
100
Size
3in Width x 3in Length
Bowl Shape
Square
Features
Pop-up
Application
Message
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R330AN
Zoro #
G610795928
UPC #
021200719998
Country of Origin
United States
Dimensions
Size
3in Width x 3in Length
Details
Item
Adhesive Note
Color
Blue
Number of Sheets
100
Bowl Shape
Square
Features
Pop-up
Application
Message
Application/Usage
To-do List
Description
Post-it Dispenser Notes, 3 x 3, are accordion-style notes specially designed to work in Post-it Note Dispensers. With these notes, you'll always have a note nearby to capture great ideas. Unique adhesive is designed to work on paper or in planners. Use for notes or reminders to yourself or others. Great for office, school or work area. Post-it Dispenser Notes are recyclable. Poptimistic Collection ColorsA cheerfully exuberant palette expressing freshness and positivity! Pad Type: Pop-Up; Shape: Square; Colors: Poptimistic Collection; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.