
Post-it, Original Pop-Up Refill, 3 X 3, Assorted Marseille Colors, 6PK
Mfr # R330AP
Zoro # G810778585
product price: $13.40
/pk 6, $2.23/eaKey Features
Number of Sheets
100
Rule
Unruled
Size
3in Width x 3in Length
Bowl Shape
Square
Body Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R330AP
Zoro #
G810778585
UPC #
021200726125
Country of Origin
United States
Dimensions
Size
3in Width x 3in Length
Details
Item
Adhesive Note
Color
Pink
Number of Sheets
100
Rule
Unruled
Bowl Shape
Square
Body Material
Paper
Application
Reminder
Features
Repositionable
Application/Usage
Reminder
Flag Quantity
600
Description
Post-it Dispenser Notes, 3 x 3, are accordion-style notes specially designed to work in Post-it Note Dispensers. With these notes, you'll always have a note nearby to capture great ideas. Unique adhesive is designed to work on paper or in planners. Use for notes or reminders to yourself or others. Great for office, school or work area. Post-it Dispenser Notes are recyclable. Beachside Cafe Collection ColorsDelicious colors inspired by a beautiful break at the beach. Pad Type: Pop-Up; Shape: Square; Colors: Beachside Cafe Collection; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.