Potting Compound

  • Mfr # 7100082565
  • Zoro # G523933257
product price: 
$
212.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Hardness at Full Cure - Minimum
72 Shore D
Container Type
Dual-Cartridge
Coverage
320 sqft/gallon
Materials Bonded
Glass, Metal, Plastic, Stone, Wood
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7100082565
Zoro #
G523933257
UPC #
021200878374
Country of Origin
United States

Dimensions

Total Container Size
200 mL
Hardener Container Size
100 mL
Resin Container Size
100 mL
Fits Chest Size
70 Minute Work Life, Flammability Testing per UL94 HB, Minimal Exotherm and Low Shrinkage, Rigid Potting Compound is Non-Corrosive to Copper

Details

Item
Epoxy Adhesive
Hardness at Full Cure - Minimum
72 Shore D
Container Type
Dual-Cartridge
Coverage
320 sqft/gallon
Materials Bonded
Glass, Metal, Plastic, Stone, Wood
Color
Black
Mixing Ratio
1:1
Flammability
Nonflammable
Resin Type
Epoxy
Hardness at Full Cure - Maximum
72 Shore D
Chemical Base
Epoxy
Resin Color
Black
Product Type
Epoxy Structural Adhesive
Series
Scotch-Weld
Primary Application
General Purpose Bonding & Repair
Working Time
70 min
Full Cure Time - Maximum
48 hr
Full Cure Time - Minimum
48 hr
Compatible Applicator Manufacturer Part Number
7100148764
Adhesive Consistency
Thin Liquid
Features
70 Minute Work Life, Flammability Testing per UL94 HB, Minimal Exotherm and Low Shrinkage, Rigid Potting Compound is Non-Corrosive to Copper
Functional Cure
70
Cure Method
Two-Part/Reactive
Included Components
Resin and Hardener
Hardener Color
Amber
Flash Point
148.9
Includes Applicator
No Applicator Included
Resistance Properties
Chemical-Resistant, Heat-Resistant
Compatible Primer Manufacturer Part Number
3M 1945, 3M EC-3901
Standards
ASTM D2240, ASTM D638, ASTM D695, ISO 527, RoHS, UL 94HB
Maximum Performance Temperature
180 Degrees F
Minimum Performance Temperature
-67 Degrees F
Maximum Viscosity
16,000 cps
Shear Strength
2,500 psi
For Gap Fill
Not For Gap Fill
Minimum Application Temperature
60 Degrees F
Non-Sagging
No
Maximum Application Temperature
212 Degrees F
Minimum Viscosity
6,000 cps
Application Method
Specialized Applicator
Interior/Exterior
Interior Only
For Marine Applications
Not Specified Marine Grade
Wire Color
Black

Description

Epoxy Adhesive, Container Type Dual-Cartridge, Coverage 320 sqft/gallon, Cure Method Two-Part/Reactive, Features 70 Minute Work Life, Flammability Testing per UL94 HB, Minimal Exotherm and Low Shrinkage, Rigid Potting Compound is Non-Corrosive to Copper, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded Glass, Metal, Plastic, Stone, Wood, Working Time 70 min, Maximum Application Temperature 212 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews