Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerDriver For Wire Connector, PK10

  • Mfr # WCD-P

  • Zoro # G5826256


product price: $153.99
/pk 10, $15.40/ea
Free Shipping & Returns

Key Features

Color
Red
For Use With
3M O/B+ Twist-on Connectors, 3M R/Y+ Twist-on Connectors, Scotchlok Y Twist-on Connectors, Scotchlok R Twist-on Connectors, Scotchlok G Twist-on Connectors, 3M 212 Twist-on Connectors, 3M 212 Twist-on Connectors, 3M 512 Twist-on Connectors
Hex Shank Size
1/4 in
Item - Twist-on Wire Connector Tool
Power Twist-on Wire Connector Tool
Product Type
Power Wire Connector Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCD-P
Zoro #
G5826256
UPC #
00054007499190
Country of Origin
United States

Dimensions

Hex Shank Size
1/4 in

Details

Item
Wire Connector Tool
Color
Red
For Use With
3M O/B+ Twist-on Connectors, 3M R/Y+ Twist-on Connectors, Scotchlok Y Twist-on Connectors, Scotchlok R Twist-on Connectors, Scotchlok G Twist-on Connectors, 3M 212 Twist-on Connectors, 3M 212 Twist-on Connectors, 3M 512 Twist-on Connectors
Item - Twist-on Wire Connector Tool
Power Twist-on Wire Connector Tool
Product Type
Power Wire Connector Driver
Compatible Product Type
3M Electrical Spring Connector 212, 3M Electrical Spring Connector 512, 3M Performance Plus Wire Connector O/B+, 3M Performance Plus Wire Connector R/Y+, 3M Scotchlok Wire Connector G, 3M Scotchlok Wire Connector R, 3M Scotchlok Wire Connector Y

Description

Wire Connector Tool, Product Type Power Wire Connector Driver, Hex Shank Size 1/4 in, Compatible Product Type 3M Electrical Spring Connector 212, 3M Electrical Spring Connector 512, 3M Performance Plus Wire Connector O/B+, 3M Performance Plus Wire Connector R/Y+, 3M Scotchlok Wire Connector G, 3M Scotchlok Wire Connector R, 3M Scotchlok Wire Connector Y, Color Red, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.