Pr Sht 426U, 9inx11 in 240 -weight, PK1000, Silicon Carbide, P240 Grit, Open Coat Type
Mfr # 7000119263
Zoro # G5143271
product price:Â $944.99
/pk 1000, $0.94/ea
Free Shipping & Returns
Key Features
Grade
80 Micron
Abrasive Material
Silicon Carbide
Grit
P240
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119263
Zoro #
G5143271
UPC #
00051141278506
Country of Origin
Canada
Details
Grade
80 Micron
Abrasive Material
Silicon Carbide
Grit
P240
Abrasive Type
Open Coat
Item
Pr Sht 426U,9inx11 in 240 -weight,PK1000
Description
Pr Sht 426U,9inx11 in 240 -weight,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.