Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Folded Contractors Plastic, PK12

  • Mfr # CP9

  • Zoro # G6206742


product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns

Key Features

Length
90 ft
Width
9 ft
Material
Plastic
Color
Clear
Thickness
0.35 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9
Zoro #
G6206742
UPC #
00051131796843
Country of Origin
United States

Dimensions

Length
90 ft
Width
9 ft
Thickness
0.35 mil

Details

Item
Pre-Folded Contractors Plastic
Material
Plastic
Color
Clear
Slip-Resistant
No
Adhesive Backing
Non-Adhesive
Recyclable
No
Product Form
Roll
Backing Construction
Film
Fire-Resistant
No
Compatible Surface Type
Large/Bay Windows and Furniture, Patio/Double Doors, Walls
Coverage Area
810 sq ft
Leak-Resistant
No
Application
Paint Protection
Product Type
Surface Protection Film

Description

Pre-Folded Contractors Plastic, Thickness 0.35 mil, Length 90 ft, Width 9 ft, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Paint Protection, Backing Construction Film, Compatible Surface Type Large/Bay Windows and Furniture, Patio/Double Doors, Walls, Coverage Area 810 sq ft, Product Form Roll, Product Type Surface Protection Film, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.