Pre-Printed Wire Marker Book, PK5
Mfr # SPB-03
Zoro # G6076332
product price: $127.99
/pk 5, $25.60/ea
Free Shipping & Returns
Key Features
Legend
1 to 45
Color
White
Material
Vinyl Coated Cloth
Temp. Range
-40°C to 121°C
Label Type
Preprinted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPB-03
Zoro #
G6076332
UPC #
00054007499534
Country of Origin
United States
Dimensions
Label Width
0.22 in
Label Height
0.01 in
Fits Wire Dia.
4/0 to 24 AWG
Details
Item
Wire Marker Book
Legend
1 to 45
Color
White
Material
Vinyl Coated Cloth
Temp. Range
-40°C to 121°C
Label Type
Preprinted
Background Color
White
Marker Attachment Style
Self-Adhesive
Label Material
Vinyl Film
Legend Color
Black
No. of Labels
450
Description
Wire Marker Book, Preprinted, Legend Numbers 1 to 45, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 450, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.