Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Conditioning Disc, 150Grit, PK50

  • Mfr # 7100359470

  • Zoro # G115705552


product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns

Key Features

Grade
Medium
Overall Diameter
2 in
Abrasive Material
Ceramic
Quick Change System
TR
Resistance Properties
Load
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100359470
Zoro #
G115705552
UPC #
00068060671783
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Grit
150
Grade
Medium
Item
Precision Conditioning Disc
Abrasive Material
Ceramic
Quick Change System
TR
Resistance Properties
Load
Abrasive Type
Non-Woven
Series
HD-DR
Maximum Operating Speed
25,000 RPM
Backing Material
Fibers
Color
Red

Description

Precision Conditioning Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.