Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Conditioning Disc, 60Grit, PK25

  • Mfr # 7100359753

  • Zoro # G215705551


product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Resistance Properties
Load
Abrasive Type
Non-Woven
Grade
Extra Coarse
Quick Change System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359753
Zoro #
G215705551
UPC #
00068060671899
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Material
Ceramic
Resistance Properties
Load
Abrasive Type
Non-Woven
Grade
Extra Coarse
Grit
60
Quick Change System
TR
Maximum Operating Speed
20,000 RPM
Item
Precision Conditioning Disc
Series
HD-DR
Color
Purple

Description

Precision Conditioning Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.