Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Conditioning Disc, 80 Grit, PK50

  • Mfr # 7100359477

  • Zoro # G415705542


product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns

Key Features

Resistance Properties
Load
Abrasive Type
Non-Woven
Overall Diameter
2 in
Abrasive Material
Ceramic
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100359477
Zoro #
G415705542
UPC #
00068060671806
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Grit
80
Item
Precision Conditioning Disc
Resistance Properties
Load
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Grade
Extra Coarse
Maximum Operating Speed
25,000 RPM
Quick Change System
TR
Series
HD-DR
Backing Material
Fibers
Color
Black

Description

Precision Conditioning Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.