Zoro Homepage

Precision Conditioning Disc, Ceramic, 150 Grit, Non-Woven Type, HD-DH

  • Mfr # 7100358157

  • Zoro # G515705527


product price: $298.99
/pk 50, $5.98/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Grade
Medium
Series
HD-DH
Number of Vacuum Holes
No Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358157
Zoro #
G515705527
UPC #
00068060672100
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in

Details

Item
Precision Conditioning Disc
Abrasive Material
Ceramic
Grit
150
Abrasive Type
Non-Woven
Grade
Medium
Series
HD-DH
Number of Vacuum Holes
No Hole
Backing Weight
NH
Resistance Properties
Load

Description

Precision Conditioning Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.