Zoro Homepage

Precision Conditioning Disc, Ceramic, 60 Grit, Non-Woven Type, HD-DH

  • Mfr # 7100359475

  • Zoro # G115705545


product price: $305.99
/pk 25, $12.24/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Grade
Extra Coarse
Series
HD-DH
Overall Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359475
Zoro #
G115705545
UPC #
00068060672414
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
0.875 in

Details

Item
Precision Conditioning Disc
Abrasive Material
Ceramic
Grit
60
Abrasive Type
Non-Woven
Grade
Extra Coarse
Series
HD-DH
Maximum Operating Speed
8,600 RPM
Resistance Properties
Load

Description

Precision Conditioning Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.