Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Conditioning Disc, Ceramic, 80 Grit, Non-Woven Type, HD-DH

  • Mfr # 7100358890

  • Zoro # G915705554


product price: $442.99
/pk 25, $17.72/ea
Free Shipping & Returns

Key Features

Resistance Properties
Load
Backing Weight
NH
Abrasive Material
Ceramic
Overall Diameter
7 in
Number of Vacuum Holes
No Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358890
Zoro #
G915705554
UPC #
00068060672247
Country of Origin
United States

Dimensions

Overall Diameter
7 in

Details

Resistance Properties
Load
Backing Weight
NH
Abrasive Material
Ceramic
Item
Precision Conditioning Disc
Number of Vacuum Holes
No Hole
Grade
Extra Coarse
Abrasive Type
Non-Woven
Series
HD-DH
Grit
80

Description

Precision Conditioning Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.