
Precision Conditioning Disc, PK25
Mfr # 7100359480
Zoro # G815705524
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Resistance Properties
Load
Maximum Operating Speed
20,000 RPM
Overall Diameter
3 in
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359480
Zoro #
G815705524
UPC #
00068060671868
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Grit
150
Abrasive Material
Ceramic
Resistance Properties
Load
Maximum Operating Speed
20,000 RPM
Item
Precision Conditioning Disc
Grade
Medium
Quick Change System
TR
Abrasive Type
Non-Woven
Series
HD-DR
Color
Red
Description
Precision Conditioning Disc, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.