
Precision Faster Sanding Sheets
Mfr # 7100332097
Zoro # G015822328
product price: $4.35
/eaKey Features
Abrasive Type
Coated
Grade
Medium
Abrasive Material
Ceramic
Series
Pro Grade Precision
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100332097
Zoro #
G015822328
UPC #
0051141395487
Country of Origin
United States
Dimensions
Overall Width
2 1/2 in
Overall Length
4 1/2 in
Overall Thickness
1 in
Details
Item
Sanding Sponge
Abrasive Type
Coated
Grade
Medium
Abrasive Material
Ceramic
Series
Pro Grade Precision
Color
Purple
Grit
180
Sponge Shape
Rectangle
Coating Coverage
Semi-Open
Number of Abrasive Sides
4
Resistance Properties
Clog, Water
Description
Precision Faster Sanding Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.