
Precision Faster Sanding Sheets, PK10
Mfr # 7100328469
Zoro # G015822342
product price: $11.69
/pk 10, $1.17/eaKey Features
Series
Pro Grade Precision
Color
Purple
Abrasive Type
Coated
Backing Material
No-Slip Grip(TM)
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100328469
Zoro #
G015822342
UPC #
0068060502551
Country of Origin
Cameroon
Dimensions
Overall Length
11 in
Overall Width
9 in
Details
Series
Pro Grade Precision
Color
Purple
Abrasive Type
Coated
Backing Material
No-Slip Grip(TM)
Abrasive Material
Ceramic
Grit
120
Item
Sanding Sheet
Resistance Properties
Water
Coating Coverage
Semi-Open
Description
Precision Faster Sanding Sheets, Package Quantity10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.