
Precision Faster Sanding Sheets, PK2
Mfr # 7100330923
Zoro # G915822329
product price: $6.35
/pk 2, $3.18/eaKey Features
Abrasive Material
Ceramic
Color
Purple
Abrasive Type
Coated
Series
Pro Grade Precision
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100330923
Zoro #
G915822329
UPC #
0051141395586
Country of Origin
United States
Dimensions
Overall Thickness
1 in
Overall Width
2 1/2 in
Overall Length
4 1/2 in
Details
Abrasive Material
Ceramic
Item
Sanding Sponge
Color
Purple
Abrasive Type
Coated
Grit
80
Series
Pro Grade Precision
Grade
Coarse
Number of Abrasive Sides
4
Sponge Shape
Rectangle
Resistance Properties
Clog, Water
Coating Coverage
Semi-Open
Description
Precision Faster Sanding Sheets, Package Quantity2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.