
Precision Faster Sanding Sheets, PK3
Mfr # 7100326927
Zoro # G715822338
product price: $3.95
/pk 3, $1.32/eaKey Features
Backing Material
No-Slip Grip(TM)
Series
Pro Grade Precision
Color
Purple
Grit
120
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100326927
Zoro #
G715822338
UPC #
0068060502490
Country of Origin
Cameroon
Dimensions
Overall Width
9 in
Overall Length
11 in
Details
Backing Material
No-Slip Grip(TM)
Item
Sanding Sheet
Series
Pro Grade Precision
Color
Purple
Grit
120
Abrasive Material
Ceramic
Abrasive Type
Coated
Resistance Properties
Water
Coating Coverage
Semi-Open
Description
Precision Faster Sanding Sheets, Package Quantity3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.