
Precision Faster Sanding Sheets, PK3
Mfr # 7100328394
Zoro # G015822335
product price: $4.59
/pk 3, $1.53/eaKey Features
Series
Pro Grade Precision
Grit
320
Backing Material
No-Slip Grip(TM)
Abrasive Material
Ceramic
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100328394
Zoro #
G015822335
UPC #
0068060502520
Country of Origin
Cameroon
Dimensions
Overall Width
9 in
Overall Length
11 in
Details
Series
Pro Grade Precision
Grit
320
Backing Material
No-Slip Grip(TM)
Abrasive Material
Ceramic
Color
Purple
Item
Sanding Sheet
Abrasive Type
Coated
Resistance Properties
Water
Coating Coverage
Semi-Open
Description
Precision Faster Sanding Sheets, Package Quantity3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.