Zoro Homepage

Precision Faster Sanding Sheets, PK3

  • Mfr # 7100328423

  • Zoro # G815822344


product price: $3.95
/pk 3, $1.32/ea

Key Features

Color
Purple
Abrasive Material
Ceramic
Backing Material
No-Slip Grip(TM)
Abrasive Type
Coated
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100328423
Zoro #
G815822344
UPC #
0068060502506
Country of Origin
Cameroon

Dimensions

Overall Length
11 in
Overall Width
9 in

Details

Color
Purple
Item
Sanding Sheet
Abrasive Material
Ceramic
Backing Material
No-Slip Grip(TM)
Abrasive Type
Coated
Grit
180
Series
Pro Grade Precision
Resistance Properties
Water
Coating Coverage
Semi-Open

Description

Precision Faster Sanding Sheets, Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.