Zoro Homepage

Precision Faster Sanding Sheets, PK6

  • Mfr # 7100300025

  • Zoro # G115822341


product price: $5.19
/pk 6, $0.87/ea

Key Features

Backing Material
No-Slip Grip(TM)
Grit
80
Color
Purple
Abrasive Material
Ceramic
Series
Pro Grade Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100300025
Zoro #
G115822341
UPC #
0076308421496
Country of Origin
Cameroon

Dimensions

Overall Width
3 11/16 in
Overall Length
9 in

Details

Backing Material
No-Slip Grip(TM)
Grit
80
Color
Purple
Abrasive Material
Ceramic
Series
Pro Grade Precision
Abrasive Type
Coated
Item
Sanding Sheet
Resistance Properties
Water
Coating Coverage
Semi-Open

Description

Precision Faster Sanding Sheets, Package Quantity6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.