Precision Masking Tape, 06526, 3/4 in x 60 yds
- Mfr # 7000045537
- Zoro # G212307253
product price:Â
$
10.19
/ea
Sold in multiples of 16 for
$163.04
Key Features
Tape Color
Green
Tape Length
60 yd
Tape Width
3/4 in
Material
Paper
Tape Adhesive
Hot Melt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045537
- Zoro #
- G212307253
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 3/4 in
Details
- Tape Color
- Green
- Material
- Paper
- Tape Adhesive
- Hot Melt
- Tape Backing Material
- Paper
Description
3M Precision Masking Tape is excellent for critical edge paint performance, helping auto body painters produce sharp paint lines using solvent and waterborne paint systems. Its ultra thin paper backing helps produce very low paint edges, yet its strong Prevents seepage and edge bleed with waterborne and solvent paints|Thinnest 3M tape for automotive wont leave high paint edges, great for two-tone jobs|Semitransparent for better visibility|Acrylic adhesive provides excellent UV resistance|Even adhesion
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.