
Precision Masking Tape, 3/4 in X 35 yd, 03491, 24PK
Mfr # 3491
Zoro # G015765670
product price: $101.99
/pk 24, $4.25/ea
Free Shipping & Returns
Key Features
Tape Width
3/4 in
Tape Color
light green
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3491
Zoro #
G015765670
UPC #
-
Country of Origin
Japan
Dimensions
Tape Width
3/4 in
Tape Length
35 yd
Details
Tape Color
light green
Tape Adhesive
Acrylic
Description
- Delivers Sharp Paint Lines: Adhesive Resists Lifting And Curling, Prevents Bleed Through, Helping To Maintain Sharp Paint Lines
- Super Thin For Two-Tone Paint Jobs: Thinnest 3M Auto Tape Won'T Leave High Paint Edges. Great For Two-Tone Paint Jobs, Bumper Blackout Areas And Painting Around Details Such As Nameplates And Door Handles
- Leaves No Residue, No Damage: Quick And Easy Removal, Helping Reduce Scraping And Scrubbing Of Residue
- See Through Tape: Semitransparent For Better Visibility Of What You Are Painting Over And Around.
- Use On A Variety Of Surfaces: It Is Coated With An Acrylic Adhesive That Adheres To Metal, Glass And Painted Surfaces
- Use On A Variety Of Surfaces: It Is Coated With An Acrylic Adhesive That Adheres To Metal, Glass And Painted Surfaces
- Easy To Unwind And Remove: Special 3M Backing Provides For Superior Control During Unwinding, Making It Less Likely The Tape Wrinkles Or Pulls Away.
- Works With Different Paint Systems: Compatible With Water Or Solvent Based Paint Systems.
- Works In Different Conditions: Tape Also Resists Temperatures Up To 250°F (121°C) For Up To 30 Minutes, Making It Suitable For Longer Baking Cycles.
- Save Time And Money: Tape And Roll Design Affords More Usable Tape Per Roll Vs. Lower-Priced Brands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.