Zoro Homepage

Precision MaskingTape, 06526, 3/4"x60, PK16

  • Mfr # 06526

  • Zoro # G0389433


product price: $126.99
/pk 16, $7.94/ea
Free Shipping & Returns

Key Features

Material
Adhesive: Acrylic
Tape Length
60 yds
Tape Adhesive
Acrylic
Tape Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06526
Zoro #
G0389433
UPC #
00051131065260
Country of Origin
Japan

Dimensions

Tape Length
60 yds
Tape Width
3/4 in

Details

Item
Precision Masking Tape
Material
Adhesive: Acrylic
Tape Adhesive
Acrylic
Tape Color
Green

Description

Masking Tapes, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.